Tub Shower - Handle in Brilliance® Champagne Bronze
Saylor™ Tub Shower - Handle in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with the Saylor™ 14S tub shower
- Includes handle, button and set screw
- Metal construction provides durability
- ADA compliant
- Genuine Delta® part
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Saylor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/2
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205059677