This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Delta Faucet

Saylor™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D2535BLMPUDST
  • Item #9929680
  • Manufacturer Part #2535-BLMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D2535BLMPUDST
  • Item #9929680
  • Manufacturer Part #2535-BLMPU-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 3-hole 4 inch installation
  • 1/4 turn stops
  • Metal drain with push-pop type fitting with metal flange and tailpipe
  • Hot and cold stems are interchangeable
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 3/8" compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Collection:
Saylor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
7 in
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-13/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Height:
8-13/100 in
Spout Reach:
5-11/25 in
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
195205035770
WaterSense Labeled:
Yes