This product requires certification to purchase.

Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Delta Faucet

Saylor™ Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17435SS
  • Item #9929857
  • Manufacturer Part #T17435-SS
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17435SS
  • Item #9929857
  • Manufacturer Part #T17435-SS
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.0? C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® spray, Full Body spray, Full spray with Massage, Massaging spray, and Pause
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 Series) separately to complete the unit
  • Pull-up tub spout
  • Back-to-back installation capability
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Saylor™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
10-13/100 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
Sweat
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Material:
Plastic
Handle Type:
Lever
Height:
17-19/50 in
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
Trim Only:
Yes
UPC:
195205036289
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-1/2 in