This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Matte Black

Delta Faucet

Saylor™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT17035BL
  • Item #9929840
  • Manufacturer Part #T17035-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT17035BL
  • Item #9929840
  • Manufacturer Part #T17035-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Saylor™ Bath Collection
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 Series) separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/4 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Saylor™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ASSE Standards
ASSE 1016
Product Type
Valve Trim
UPC
195205036180