This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

Delta Faucet

Saylor™ Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT2736
  • Item #9929863
  • Manufacturer Part #T2736
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT2736
  • Item #9929863
  • Manufacturer Part #T2736
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Trim only, must order rough-in kit to complete installation (R2700 or R2707 or RP23601 for 3-hole 10 inch installation)
  • Temperature and volume controlled with handles
  • Red/blue indicator markings
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Collection:
Saylor™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
8-1/2
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/16
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9
UPC:
195205036418