Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Stainless (Trim Only)
Saylor™ Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- High-arc spout
- Coordinating hand shower included
- Trim only, must order rough-in kit (R4707) to complete installation
- Hand shower includes double check valves for backflow prevention
- Spray setting: Full Body spray
- Hand shower flow rate 1.75 gpm
- Red/blue indicator markings
- ADA Compliant
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Saylor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 11
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 18.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 6
- Spout Type:
- Fixed, High Arc
- Spray Type:
- Full Body
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- Tub Spout Type:
- Diverter
- UPC:
- 195205036487
- WaterSense Labeled:
- Yes