This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Champagne Bronze (Trim Only)

Delta Faucet

Saylor™ Two Handle Roman Tub Faucet with Hand Shower in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4735CZ
  • Item #9929869
  • Manufacturer Part #T4735-CZ
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Two Handle Roman Tub Faucet with Hand Shower in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4735CZ
  • Item #9929869
  • Manufacturer Part #T4735-CZ
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • High-arc spout
  • Coordinating hand shower included
  • Trim only, must order rough-in kit (R4707) to complete installation
  • Hand shower includes double check valves for backflow prevention
  • Spray setting: Full Body spray
  • Hand shower flow rate 1.75 gpm
  • Red/blue indicator markings
  • ADA Compliant
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Saylor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
11 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
18.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
10 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spout Height:
6 in
Spout Type:
Fixed
Spray Type:
Full Body
Trim Only:
Yes
Tub Spout Reach:
9 in
Tub Spout Type:
Diverter
UPC:
195205036470
WaterSense Labeled:
Yes