This product requires certification to purchase.

Two Handle Widespread Lav Handle Kit in Brilliance® Champagne Bronze

Delta Faucet

Saylor™ Two Handle Widespread Lav Handle Kit in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP102137CZ
  • Item #9929767
  • Manufacturer Part #RP102137CZ
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Two Handle Widespread Lav Handle Kit in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP102137CZ
  • Item #9929767
  • Manufacturer Part #RP102137CZ
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 972
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Saylor™ bath collection
  • Complete kit includes 1 pair of handles
  • Genuine Delta® part
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-19/100 in
Characteristics & Features
Collection
Saylor™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
UPC
195205045717