Two Handle Widespread Lav Handle Kit in Brilliance® Stainless
Saylor™ Two Handle Widespread Lav Handle Kit in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Perfectly coordinates with the Saylor™ bath collection
- Complete kit includes 1 pair of handles
- Genuine Delta® part
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Saylor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-19/100
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 195205045731