This product requires certification to purchase.

Wall Toilet Tissue Holder in Stainless

Delta Faucet

Saylor™ Wall Toilet Tissue Holder in Stainless

  • Fast #
  • Part #D73550SS
  • Item #9929738
  • Manufacturer Part #73550-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Wall Toilet Tissue Holder in Stainless

  • Fast #
  • Part #D73550SS
  • Item #9929738
  • Manufacturer Part #73550-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 408
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Saylor™ Bath Collection
  • Tissue holder with pivoting arm
  • Extends 3-1/2 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Pivoting arm
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Projection
3-1/2 in
Width
6-5/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Saylor™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195205035732