Screw for R11600
Screw for R11600
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R11600
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449503334
- WaterSense Labeled:
- No