Sensor Bathroom Sink Faucet with Soap Dispenser in Brilliance Stainless
Sensor Bathroom Sink Faucet with Soap Dispenser in Brilliance Stainless
Frequently Purchased Together
Product Details
Product Details
- The perfect blend of designs and finish with heavy commercial innovations and durability
- Modern angular spout with 1 hole installation (each)
- Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
- Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
- Surface mounted control box
- Mixing valve required, 2 1/2" max. deck thickness
- Laminar, aerated, and Mikado spray outlets included with every faucet
- Four adjustable soap volumes in both foam and liquid modes
- Hardwire, AC filter included, just order transformer separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-2/5 in
- Spout Type:
- Fixed