Sensor Bathroom Sink Faucet with Soap Dispenser in Stainless Steel
Sensor Bathroom Sink Faucet with Soap Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The perfect blend of designs and finish with heavy commercial innovations and durability
- High arc spout with 1 hole installation (each)
- Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
- Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
- Surface mounted control box
- Mixing valve required, 2 1/2" max. deck thickness
- Laminar, aerated, and Mikado spray outlets included with every faucet
- Four adjustable soap volumes in both foam and liquid modes
- Hardwire, AC filter included, just order transformer separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpf
- Handle Included:
- Yes
- Handle Material:
- Metal
- Height:
- 7-3/10 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Electric
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 6-9/10 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Type:
- D810DPA50SSSD
- UPC:
- 055870485037