SET SCREW BUTTON DIVERTER HDL INTEGRATED SERIES
SET SCREW BUTTON DIVERTER HDL INTEGRATED SERIES
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- ABS
- Height:
- 14/25 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449935760