This product requires certification to purchase.

Shower Valve Trim with Single Lever Handle in Polished Chrome

Delta Faucet

Commercial Shower Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #DT13H133
  • Item #2923495
  • Manufacturer Part #T13H133
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial Shower Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #DT13H133
  • Item #2923495
  • Manufacturer Part #T13H133
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 666
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes shower valve
  • Includes showerhead, arm, and flange
  • 1 13/16 In. maximum deck thickness
  • No thick deck kit available
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A117.1, ASME A112.18.1, ASME A112.18.3
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
6 in
Showerhead Function:
Single
Trim Only:
No
UPC:
055870289451
Width:
7 in