This product requires certification to purchase.

Metal Wand Assembly in Brilliance Stainless

Delta Faucet

Signature® Metal Wand Assembly in Brilliance Stainless

  • Fast #
  • Part #DRP60732SS
  • Item #3815845
  • Manufacturer Part #RP60732SS
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Signature® Metal Wand Assembly in Brilliance Stainless

  • Fast #
  • Part #DRP60732SS
  • Item #3815845
  • Manufacturer Part #RP60732SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Signature®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Faucet Part Type:
Wand Assembly
Flow Rate:
1.5 gpm
Height:
2
Length:
8-2/5
Material:
Metal
UPC:
034449604604
Width:
5