This product requires certification to purchase.

Pull-Out Wand Assembly with Hose in Arctic Stainless

Delta Faucet

Signature® Pull-Out Wand Assembly with Hose in Arctic Stainless

  • Fast #
  • Part #DRP32542AR
  • Item #4203483
  • Manufacturer Part #RP32542AR
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Signature® Pull-Out Wand Assembly with Hose in Arctic Stainless

  • Fast #
  • Part #DRP32542AR
  • Item #4203483
  • Manufacturer Part #RP32542AR
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Assembly includes hose
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Signature®
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Faucet Part Type:
Wand Assembly
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
Spout Type:
Pull Out
UPC:
034449636780