Wand Assembly in White
Signature® Wand Assembly in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Assembly includes hose
- For use with pull-out kitchen faucets
- Finish guaranteed not to tarnish or corrode
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Wand Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8
- NSF Certified:
- No
- UPC:
- 034449437325