Single Function Showerhead in Matte Black
Silverton® Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Silverton®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4
- Diameter:
- 5-3/4
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 5-3/4
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- DRP72856BL
- UPC:
- 195205071792
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4