This product requires certification to purchase.

Single Function Showerhead in Stainless

Delta Faucet

Silverton Single Function Showerhead in Stainless

  • Fast #
  • Part #DRP72856SS
  • Item #7797617
  • Manufacturer Part #RP72856SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Silverton Single Function Showerhead in Stainless

  • Fast #
  • Part #DRP72856SS
  • Item #7797617
  • Manufacturer Part #RP72856SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 390
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WaterSense certification promotes water conservation
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Installs in minutes
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Shower arm and flange sold separately
  • Genuine Delta repair part
  • Lifetime limited warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
2-3/4 in
Diameter
5-3/4 in
Height
5-3/4 in
Showerhead Flow Rate
1.75 gpm
Width
5-3/4 in
Characteristics & Features
Collection
Silverton
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449882262