*CVR* UNIV SHWR SIMPLESTM GEN- 15KW
SimpleSteam™ *CVR* UNIV SHWR SIMPLESTM GEN- 15KW
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Microprocessor based diagnostics and LED indication
- Stainless steel tank construction
- Water supply - 3/8 in compression fitting, 120 psi max
- Steam outlet - 3/4 in brass NPT male thread
- Pressure relief valve - 3/4 in NPT female thread
- Drain outlet - capped 1/2 in brass NPT male thread
- For optimum performance, the steam generator should be mounted as close as possible to the stream room
- If needed, the steam pipe may be up to 50 ft long
- Steam generators should be accessible for service
- Steam generators must not be installed outdoors, in moist, humid areas, in areas prone to freezing or in areas where temperatures can exceed 104 Deg F
Specifications
- ADA Compliant:
- No
- AMP:
- 63
- Collection:
- SimpleSteam™
- Depth:
- 17-3/4
- Height:
- 15-1/2
- Length:
- 17-3/4
- Material:
- Metal
- Maximum Cubic Foot Range:
- 675
- Phase:
- Single Phase
- PipeTubing Size:
- 3/8
- Proposition 65:
- WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- DEP103328
- UL Listed:
- Yes
- UPC:
- 195205087533
- Volts:
- 240V
- Watts:
- 15000
- Width:
- 7-1/2