DELTA UNIVERSAL SHOWERING COMPONENTS: SIMPLESTEAM KIT - 6KW
SimpleSteam™ DELTA UNIVERSAL SHOWERING COMPONENTS: SIMPLESTEAM KIT - 6KW
Package Quantity Info:
Each: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
- Kit includes the SimpleSteam Generator, SimpleSteam Square Control and Square Steam Head
- Compact design permits generator installation in a vanity, closet, or insulated attic or basement
- Includes 35 ft. cable (alternative length extension cable sold separately)
- Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
- Stainless steel tank
- Control turns system off and on and adjusts temperature and duration
- Control must be installed inside the shower area
- Steam Head 3/4" NPT, includes silicone cover
Specifications
- AMP:
- 30
- Collection:
- SimpleSteam™
- Color Finish Name:
- Matte Black
- Depth:
- 15
- Height:
- 15-1/2
- Length:
- 15
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 150
- Phase:
- Single Phase
- PipeTubing Size:
- 3/8
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- D5PEST06BL
- UPC:
- 195205086901
- Volts:
- 240V
- Watts:
- 6
- Width:
- 6