This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS: SIMPLESTEAM KIT - 4KW

Delta Faucet

SimpleSteam™ DELTA UNIVERSAL SHOWERING COMPONENTS: SIMPLESTEAM KIT - 4KW

  • Fast #
  • Part #D5PEST04SSPR
  • Item #10220820
  • Manufacturer Part #5P-EST04-SS-PR
4 out of 5 Customer Rating
Brand image
Delta Faucet

SimpleSteam™ DELTA UNIVERSAL SHOWERING COMPONENTS: SIMPLESTEAM KIT - 4KW

  • Fast #
  • Part #D5PEST04SSPR
  • Item #10220820
  • Manufacturer Part #5P-EST04-SS-PR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Quincy, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Kit includes the SimpleSteam Generator, SimpleSteam Square Control and Square Steam Head
  • Compact design permits generator installation in a vanity, closet, or insulated attic or basement
  • Includes 35 ft. cable (alternative length extension cable sold separately)
  • Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
  • Stainless steel tank
  • Control turns system off and on and adjusts temperature and duration
  • Control must be installed inside the shower area
  • Steam Head 3/4" NPT, includes silicone cover
  • Requires Certification

Specifications

AMP:
25
Collection:
SimpleSteam™
Color Finish Name:
Lumicoat Stainless
Depth:
15
Height:
15-1/2
Length:
15
Material:
Stainless Steel
Maximum Cubic Foot Range:
75
Phase:
Single Phase
PipeTubing Size:
3/8
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
D5PEST04SSPR
UPC:
195205088172
Volts:
240V
Watts:
4
Width:
6