Steam Generator 15kW 240V
SimpleSteam Steam Generator 15kW 240V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Microprocessor based diagnostics and LED indication
- Stainless steel tank construction
- Preset time and programmable temperature
- Digital display of ambient and set temperature
- Water supply - 3/8" compression fitting, 120 psi max
- Steam outlet - 3/4" brass NPT male thread
- Pressure relief valve - 3/4" NPT female thread
- Drain outlet - capped 1/2" brass NPT male thread
- Supplied with a 35' control cord
- Generator shipped weight - 30 lbs
Specifications
- AMP:
- 63, 80
- Collection:
- SimpleSteam
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 17-3/4
- Height:
- 15-1/2
- Length:
- 17-3/4
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 675
- Phase:
- Single Phase
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- UL Listed:
- Yes
- UPC:
- 195205085980
- Volts:
- 240V
- Watts:
- 15
- Width:
- 7-1/2