Single Control Cartridge for MultiChoice® 14 Series
Single Control Cartridge for MultiChoice® 14 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- MultiChoice® 14 Series
- Cartridge Type:
- Single Control
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449771542