This product requires certification to purchase.

Single Function Body Spray in Venetian Bronze

Delta Faucet

Single Function Body Spray in Venetian Bronze

  • Fast #
  • Part #D50150RB
  • Item #4243345
  • Manufacturer Part #50150-RB
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Single Function Body Spray in Venetian Bronze

  • Fast #
  • Part #D50150RB
  • Item #4243345
  • Manufacturer Part #50150-RB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 528
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean Spray Holes
  • Full body spray, ideal for every shower need
  • Easily wipe away mineral build up with Touch-Clean spray holes
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • All necessary mounting hardware included
  • Touch-Clean® rubber nubbins
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.75 gpm
Depth
2-4/25 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
2-69/100 in
Length
2-11/16 in
Width
2-11/16 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Brass
Faucet Mount
Surface Mount
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449655392