This product requires certification to purchase.

Single Function Full Body Showerhead in Polished Chrome

Delta Faucet

Single Function Full Body Showerhead in Polished Chrome

  • Fast #
  • Part #D52685PK
  • Item #4275410
  • Manufacturer Part #52685-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Single Function Full Body Showerhead in Polished Chrome

  • Fast #
  • Part #D52685PK
  • Item #4275410
  • Manufacturer Part #52685-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs in minutes
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Single Setting
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Diameter:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
2-19/50 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full Body
UPC:
034449669818
WaterSense Labeled:
No