Single Function Hand Shower in Brilliance Champagne Bronze
Single Function Hand Shower in Brilliance Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-setting hand shower
- 69" long hose for a long reach within the shower.
- Wall mounting bracket included
- Dual check valves
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 9-69/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-22/25
- Hose Included:
- Yes
- Hose Length:
- 82
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- UPC:
- 034449657983
- WaterSense Labeled:
- Yes