Single Function Hand Shower in Brilliance® Stainless
Single Function Hand Shower in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Spray settings include: H2Okinetic® spray
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- WaterSense® certification promotes water conservation
- 1-setting hand shower
- Featuring Delta H2Okinetic® Technology for 3X the coverage
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 7-59/100 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 12-9/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UL Listed:
- No
- UPC:
- 034449695237
- WaterSense Labeled:
- Yes
- Width:
- 2-17/50 in