Single Function Hand Shower in Chrome
Universal Showering Single Function Hand Shower in Chrome
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger.
- Spray settings include: Full Body spray.
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles.
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings.
- ADA compliant.
- Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449857093
- WaterSense Labeled:
- Yes