Single Function Showerhead in Matte Black
This product has been replaced by
Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Pallet: 378-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-19/50 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 2 in
- Length:
- 6 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic®
- UPC:
- 034449874939
- WaterSense Labeled:
- Yes
- Width:
- 6 in