Single Function Water Saver Showerhead in Polished Chrome
Single Function Water Saver Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate of 1.5gpm for a 36% water savings!
- Patented motion of water; spray holes will not clog up from minerals in your water
- Larger spray droplets feel warmer longer. Dense spray pattern feels like a full-flow shower
- Installs in minutes
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100
- Diameter:
- 2-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Water Saver
- UPC:
- 080776116280
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8