This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

Delta Faucet

Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D14882LF
  • Item #10357632
  • Manufacturer Part #14882LF
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D14882LF
  • Item #10357632
  • Manufacturer Part #14882LF
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 360° rotating spout
  • Single hole installation
  • Optional deck plate available for purchase separately (RP103661)
  • Ceramic disc cartridge
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.6, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-1/2 in
Faucet Material:
Zinc
Faucet Mount:
Bar Mount
Faucet Type:
Kitchen
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
11-1/2 in
Spout Reach:
6-3/4 in
Spout Swivel:
360°
Spout Type:
Hi Arc, swivel
UPC:
195205087342