Single Handle Dual Function Shower Faucet in Chrome (Trim Only)
Commercial Single Handle Dual Function Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower valve
- Hand shower with 36" SS grab bar and ADA slide
- Single-function thermostatic cartridge
- Order MultiChoice® Universal rough-in separately
- Vandal-resistant handle adjusts volume
- Dial adjusts temperature
- Red/blue indicator
- Hand shower and 70" vinyl hose
- Hand shower and 69 - 92" stretchable SS hose
- ADA compliant grab bar (when installed per accessibility guidelines of the Act)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 40 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 055870375345
- WaterSense Labeled:
- No
- Width:
- 6-7/10 in