This product requires certification to purchase.

Single Handle Lever Deck Mount Service Faucet in Chrome

Delta Faucet

Single Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D570LF06ELH
  • Item #4428249
  • Manufacturer Part #570LF-06ELH
4 out of 5 Customer Rating
Brand image
Delta Faucet

Single Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D570LF06ELH
  • Item #4428249
  • Manufacturer Part #570LF-06ELH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Drain assembly sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Standard spout swivels 360 degrees
  • Assembled dimensions: 7-1/2 in. H x 7-7/16 in. D x 2 in. W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Scald Guard:
No
Spout Height:
3-1/2
Spout Reach:
6
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
034449694803
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes