This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Delta Faucet

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D15855LFBL
  • Item #10764872
  • Manufacturer Part #15855LF-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D15855LFBL
  • Item #10764872
  • Manufacturer Part #15855LF-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 or 3-hole 4" installation
  • Optional Escutcheon Included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Polymer braided flexible supply hose with 3/8" compression fitting thread connection
  • Backed by Delta Faucet's Lifetime Limited Warranty and highly-trained customer service team.
  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Supply Lines Included:
Yes
UPC:
195205106562