This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13222
  • Item #2465212
  • Manufacturer Part #T13222
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13222
  • Item #2465212
  • Manufacturer Part #T13222
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full body spray
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Shower only
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-97/100
Diameter:
3-3/8
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
IPS
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Knob
Height:
9-1/2
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
UPC:
034449518451
Valve Trim Type:
Pressure Balancing
Width:
7