This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Delta Faucet

Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT13H252
  • Item #3878518
  • Manufacturer Part #T13H252
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT13H252
  • Item #3878518
  • Manufacturer Part #T13H252
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 63
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Hand shower, 1.5 gpm (5.7 L/min), includes 2 check valves and a 24" bar with slide
  • Metal lever handle
  • Pressure balancing cartridge with checks
  • Heavy duty forged brass valve body
  • Trim only
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Spout Type:
Pull Up
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
055870345300
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes