Single Handle Shower Faucet in Chrome
Single Handle Shower Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 210-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Clear acrylic handle, chrome plated metal flange, chrome plated brass diverter stem and 2 chrome plated brass screws
- For use with Delta Monitor® 1300/1400 series single lever tub and shower valves
- Cartridge not included, must order RP19804
- Perfect for contractors, maintenance repair professionals and do-it-yourself owners
- Genuine Delta® part
- Backed by Delta Faucet Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 6-3/4
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DRP101821
- UPC:
- 195205041726