This product requires certification to purchase.

Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14259SSLHDPP
  • Item #9721668
  • Manufacturer Part #T14259-SSLHD-PP
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14259SSLHDPP
  • Item #9721668
  • Manufacturer Part #T14259-SSLHD-PP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Delta's limited lifetime warranty
  • Constructed of brass ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Cartridge Type
Pressure Balance
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Not Included
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Type
DT14259SSLHDPP
UPC
195205000617