This product requires certification to purchase.

Single Rain Showerhead in Venetian Bronze

Delta Faucet

Universal Showering Single Rain Showerhead in Venetian Bronze

  • Fast #
  • Part #D57190RB25L
  • Item #7797579
  • Manufacturer Part #57190-RB25-L
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Rain Showerhead in Venetian Bronze

  • Fast #
  • Part #D57190RB25L
  • Item #7797579
  • Manufacturer Part #57190-RB25-L
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
9 in
Diameter:
9 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Height:
14 in
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Other
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
034449896474
WaterSense Labeled:
No
Width:
9 in