Sleeve, Base and Gasket for Waterfall® 474 and 476 Kitchen Faucets
Sleeve, Base and Gasket for Waterfall® 474 and 476 Kitchen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4522-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Waterfall® 474 and 476 Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449437424