Sleeve Extenders in White
Sleeve Extenders in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6174-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extender extensions
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- NSF Certified:
- No
- UPC:
- 034449273503
- WaterSense Labeled:
- No