Sleeve for Square or Elliptical Escutcheon in Polished Chrome
Sleeve for Square or Elliptical Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6496-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Square Escutcheon
- Polished chrome plated
- 4" to 16" adjustable centers
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449093385
- WaterSense Labeled:
- No