Slide Mechanism in Brilliance® Stainless
Slide Mechanism in Brilliance® Stainless
Package Quantity Info:
Each: 1 Pallet: 4416-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 57011, 57014, 57085
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Slide Mechanism
- IAPMO Listed:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- UPC:
- 034449645812
- WaterSense Labeled:
- No