Slide Mechanism in Chrome

You last purchased this on
 
Delta Faucet

Slide Mechanism in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Slide Mechanism in Chrome

  • Fast #
  • Part #DRP64152
  • Item #4114526
  • Manufacturer Part #RP64152
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
57011, 57014, 57085
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Brass
Faucet Part Type:
Slide Mechanism
IAPMO Listed -:
No
Material:
Brass, Metal
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.85 lb