Slide Mechanism in Polished Chrome
Slide Mechanism in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4416-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 22/25 in
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- UPC:
- 034449645652
- WaterSense Labeled:
- No