Slide Mechanism in Venetian Bronze
Slide Mechanism in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4416-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 57011, 57014, 57085
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Slide Mechanism
- IAPMO Listed:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- UPC:
- 034449645829
- WaterSense Labeled:
- No