Slide Mechanism in Venetian Bronze
Slide Mechanism in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4416-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Slide Mechanism
- UPC:
- 034449645935