Slip Ring for Delta Faucet 2402-LHP H215 and 2400 Kitchen Faucet
Slip Ring for Delta Faucet 2402-LHP H215 and 2400 Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Slip Ring for 2100 Series Spout
- Spout height: 5 3<SLASH/>4"
- Spout reach: 5 1<SLASH/>4"
- Rigid spout
- 3-Hole installation
- 1<SLASH/>2" I.P.S. shanks
- 1<SLASH/>4 turn handle stops
- 50/50 pop-up
- 6 handle accents w/2565-217
- Metal Lever Handles
Specifications
- Brand Model Compatibility:
- Delta Faucet 2402-LHP H215 and 2400 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449105842